Shop All End Mill Holders
Techniks
Tool Holder, 5-11/16in L, 0.625in. dia.
Mfr # 22919
Zoro # G9407072
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Flange
- Dimension Type Decimal Inch
- Taper Size CV40
- For Use With End Mill Cutter
- Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22919
- Zoro # G9407072
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 5/8 in |
Nose Dia. | 1-1/2 in |
Overall Length (In.) | 5-11/16 |
Hole Dia. | 0.625" |
Dia. | 1.5" |
Socket Depth (In.) | 1.85 |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 3 in |
Standards | DIN 69871-AD |
Taper | CAT40 |
Thread | 1/2-20 |
Application | For Holding Tools |
End | Single |
Series | SLN |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
End Type | Single End |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 5/8 in, Projection 3 in, Nose Dia. 1-1/2 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable S1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.15014A2X20)
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 5in. (31XG58)
- HHIP 1/4 X .472 X .406 X 1-1/16 - 3/4 Taper Spiral Flute Pipe Reamer (2006-2026)
- BON TOOL Bon 13-142 Wedge Darby, Mag 42" (13-142)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- HHIP 4" X 1-1/4 Bore 45 Degree SE42 Indexable Face Mill With 5 Teeth (2067-4000)
- Techniks End Mill Holders