Shop All End Mill Holders
Techniks
Tool Holder, 4-29/64in L, 1.0in. dia.
Mfr # 22925A-1.75
Zoro # G9407142
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Type V-Flange
- Taper Size CV40
- For Use With End Mill Cutter
- Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22925A-1.75
- Zoro # G9407142
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 1 in |
Nose Dia. | 2 in |
Dia. | 2.0" |
Overall Length (In.) | 4-29/64 |
Socket Depth (In.) | 1.559 |
Hole Dia. | 1.0" |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 1-3/4 in |
Thread | 3/4-16 |
Standards | DIN 69871-AD |
Series | SLN |
Taper | CAT40 |
End | Single |
Application | For Holding Tools |
End Type | Single End |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1 in, Projection 1-3/4 in, Nose Dia. 2 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Ullman 758-K-2HD 2 1-8 Inch X 3 1-2 Inch Refill Head Assembly (758-K-2HD)
- VEGA Hex 3/32 Power Bit x 6 (1150H0664A)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00970)
- HHIP 4" Depth Micrometer Set With 4" Base (4500-0011)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927A-2)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- Techniks Milling & Drilling Toolholders