Shop All End Mill Holders
Techniks
Tool Holder, 4-29/64in L, 0.750in. dia.
Mfr # 22921-1.75
Zoro # G9407097
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Type V-Flange
- For Use With End Mill Cutter
- Taper Size CV40
- Bore Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22921-1.75
- Zoro # G9407097
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 3/4 in |
Nose Dia. | 1-3/4 in |
Overall Length (In.) | 4-29/64 |
Dia. | 1.75" |
Hole Dia. | 0.750" |
Socket Depth (In.) | 1.929 |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 1-3/4 in |
Standards | DIN 69871-AD |
Taper | CAT40 |
End | Single |
Application | For Holding Tools |
Thread | 5/8-18 |
Series | SLN |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
End Type | Single End |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 3/4 in, Projection 1-3/4 in, Nose Dia. 1-3/4 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV44003)
- EXCEL BLADES Soft Grip Hook Weeder Replacement Tip, Vinyl Weeding Hook, 2pc 12pk (30623)
- POWERBUILT 1/4" Drive (M) X 3/8" (F) Adapter (640505)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Socket (SHD12114)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- Techniks End Mill Holders