Shop All Indexable Toolholders
Techniks
The TAZ Pro Dual Extruder Tool Head
Mfr # KT-CP0145
Zoro # G8326780
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Hole Dia. 3/4"
- Projection 6"
- Coolant Fed Coolant Through
- Balanced to RPM 25,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # KT-CP0145
- Zoro # G8326780
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63A |
Hole Dia. | 3/4" |
Shank Dia. | 3/4" |
Tool Depth | 2-3/64" |
Nose Dia. | 1-19/64" |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 6" |
Coolant Fed | Coolant Through |
Balanced to RPM | 25,000 RPM |
Compatible with Product Type | Cutting Tools |
Features | Maximum T.I.R. only 0.0001" |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size HSK63A, Shank Dia. 3/4 In., Projection 6 In., Nose Dia. 1-19/64 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=3/8-16, D1= 50, H=34, Stainless Steel Polished (K0150.550A42)
- WIDIA Hand Tap Set, 3 PC, HSS, M5-0.8, D4 Limit (14777)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Taper Tap (DWT60807)
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 6" 1"R (CF250)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- HHIP SDNCNR 16-D4 Turning Tool Holder (2032-0164)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR122B042)
- Techniks Indexable Tools