Shop All Collets
Techniks
TG 100 6mm Collet
Mfr # 04010-06
Zoro # G8331209
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG 100
- Material - Machining High Speed Steel
- Compatible with Brand Kennametal
- Number of Coolant Holes 0
- For Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Bore Dia. | 13/32 in |
Overall Length | 2.3750" |
Size Increments | 0.0400 in |
Max. Body Dia. | 1.3760" |
Head Dia. | 1.3760" |
Details
Item | Collets |
Collet Series | TG 100 |
Material - Machining | High Speed Steel |
Compatible with Brand | Kennametal |
Number of Coolant Holes | 0 |
For Shank Type | Straight |
Face Shape | Round |
Taper Angle | 16 Degrees |
Features | .0004" T.I.R. |
Color | Silver |
Measurement System | Fractional Inch |
Standards | ANSI, DIN 6499 Class 2, ISO |
Coolant Fed | Non-Coolant Through |
Number of Slots | 8 |
Collet Type | Single Angle |
Compatible with Product Type | Collet Nuts |
TIR Max. | 0.0004" |
For Use With | Powercoat Nut |
Description
Collets, TG 100, Round, Max. Size Not Applicable, Overall Length 2.3750 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- DEWALT Cordless CombInation Kit, Li-Ion, 20.0V (DCK521D2)
- JPW INDUSTRIES Bash 3-Pc Ball Pein Hammer Kit (11110)
- KRAFT TOOL Joint Touch-Up Roller, Sanded, 1/2" (CC571)
- TECHNIKS Plugged Coolant Collet, ER40, 20.0mm (08340-20.0)
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- TECHNIKS Spring Collet, ER40, 5/8 in. (04240-5/8)
- TECHNIKS Tapping Collet, 6mm Shank, ER32 (05592-DIN)
- ERICKSON Tapping Adapter, #8, 5/32 (JTC8)
- Techniks Collets, Chucks & Accessories