Shop All Collets
Techniks
TG 100 4mm Collet
Mfr # 04010-04
Zoro # G8330789
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG 100
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Compatible with Product Type Collet Nuts
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size Increments | 0.0400 in |
Max. Body Dia. | 1.3760" |
Max. Bore Dia. | 9/32 in |
Overall Length | 2.3750" |
Head Dia. | 1.3760" |
Details
Item | Collets |
Collet Series | TG 100 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Compatible with Product Type | Collet Nuts |
Color | Silver |
Number of Coolant Holes | 0 |
For Shank Type | Straight |
Standards | ANSI, DIN 6499 Class 2, ISO |
Compatible with Brand | Kennametal |
Number of Slots | 8 |
Coolant Fed | Non-Coolant Through |
Taper Angle | 16 Degrees |
Features | .0004" T.I.R. |
Face Shape | Round |
Collet Type | Single Angle |
TIR Max. | 0.0004" |
For Use With | Powercoat Nut |
Description
Collets, TG 100, Round, Max. Size Not Applicable, Overall Length 2.3750 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31603RF)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m12 x 1.75 (DWTB12X1.75)
- EXCELTA Tweezer, Curved Fine, 5 in. L, SS (7-SA-ET)
- TECHNIKS Spring Collet, TG100, 9/64 in. (04010-9/64)
- TECHNIKS Tapping Collet, ER32, 0.367 in. (05570-367)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- TECHNIKS Plugged Coolant Collet, ER40, 20.0mm (08340-20.0)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- GS TOOLING 9/32" ER32 Collets (337709)
- Techniks Collets