Shop All Collets
Techniks
TG 100 25/64" Sealed Collet
Mfr # 84063-25/64
Zoro # G8330694
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG 100
- Overall Length 2.3750"
- Features Up to 750 PSI Coolant
- TIR Max. 0.0004"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2.3750" |
Max. Body Dia. | 1.3790" |
Head Dia. | 1.3790" |
Details
Item | Collets |
Collet Series | TG 100 |
Features | Up to 750 PSI Coolant |
TIR Max. | 0.0004" |
Color | Silver |
For Use With | TG Powercoat Nut |
Number of Slots | 12 |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Compatible with Product Type | Nut |
Face Shape | Round |
Description
Collets, TG 100, Round, Max. Size Not Applicable, Overall Length 2.3750 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex Impact Driver Kit (3650-22CT)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044D)
- IRWIN Irwin Vise-Grip 586-4SP 4 Inch Vise Grip Locking Inchc (586-4SP)
- KO-KEN Socket 17mm 6 Point 38mm Magnet 1/2 Sq. Drive (14400MG-17)
- TECHNIKS Double Angle Collet, DA180, 1/2 in. (01618-1/2)
- TECHNIKS Spring Collet, TG75, 7/64 in. (04008-7/64)
- TECHNIKS Double Angle Collet, DA300, 11/64 in. (01630-11/64)
- TECHNIKS ER Collet, ER25, 3/4 in. (04225-3/4)
- TECHNIKS Spring Collet, ER16, 05.5mm (04216-05.5)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- TECHNIKS Spring Collet, ER32, 1/16 in. (04232-1/16)
- Techniks Collets