Shop All Collets
Techniks
TG 100 22mm Collet
Mfr # 04010-22
Zoro # G8330186
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG 100
- Max. Bore Dia. 21/32 in
- Taper Angle 16 Degrees
- Number of Coolant Holes 0
- Collet Type Single Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Bore Dia. | 21/32 in |
Max. Body Dia. | 1.3760" |
Size Increments | 0.0400 in |
Overall Length | 2.3750" |
Head Dia. | 1.3760" |
Details
Item | Collets |
Collet Series | TG 100 |
Taper Angle | 16 Degrees |
Number of Coolant Holes | 0 |
Collet Type | Single Angle |
Number of Slots | 8 |
For Shank Type | Straight |
Standards | ANSI, DIN 6499 Class 2, ISO |
Color | Silver |
Compatible with Brand | Kennametal |
Compatible with Product Type | Collet Nuts |
Measurement System | Fractional Inch |
Features | .0004" T.I.R. |
Material - Machining | High Speed Steel |
Face Shape | Round |
Coolant Fed | Non-Coolant Through |
For Use With | Powercoat Nut |
TIR Max. | 0.0004" |
Description
Collets, TG 100, Round, Max. Size Not Applicable, Overall Length 2.3750 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Flip Socket Set, 4 pcs (1504FW)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) (19239)
- SATA Heavy Duty Pipe Wrench 10in (ST70813ST)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- TECHNIKS Tapping Collet, 0.381 in. Shank, ER16 (05320-381)
- TECHNIKS Coolant Collet, ER32, 8.0mm (08332-08.0)
- TECHNIKS Perske Style Collet, SYOZ25, 3/4 in. (83868-3/4)
- TECHNIKS Spring Collet, TG100, 51/64 in. (04010-51/64)
- TECHNIKS Coolant Collet, ER25, 5/16 in. (04545-5/16)
- Techniks Collets, Chucks & Accessories