Shop All Collets
Techniks
TG 100 16mm Collet
Mfr # 04010-16
Zoro # G8331114
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series TG 100
- Max. Body Dia. 1.3760"
- Collet Type Single Angle
- Coolant Fed Non-Coolant Through
- Features .0004" T.I.R.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Body Dia. | 1.3760" |
Size Increments | 0.0400 in |
Max. Bore Dia. | 13/32 in |
Overall Length | 2.3750" |
Head Dia. | 1.3760" |
Details
Item | Collets |
Collet Series | TG 100 |
Collet Type | Single Angle |
Coolant Fed | Non-Coolant Through |
Features | .0004" T.I.R. |
Number of Coolant Holes | 0 |
Number of Slots | 8 |
Measurement System | Fractional Inch |
Taper Angle | 16 Degrees |
Color | Silver |
For Shank Type | Straight |
Standards | ANSI, DIN 6499 Class 2, ISO |
Compatible with Product Type | Collet Nuts |
Compatible with Brand | Kennametal |
Material - Machining | High Speed Steel |
Face Shape | Round |
TIR Max. | 0.0004" |
For Use With | Powercoat Nut |
Description
Collets, TG 100, Round, Max. Size Not Applicable, Overall Length 2.3750 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key-Locking Insert Install Tool, 1/4" (3600-250T)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 29/64 (53922)
- ILC Replacement For MILWAUKEE, 263020 (2630-20)
- SUPER TOOL F Carbide 135 Deg. Jobber Length Drill Bit (50602)
- TECHNIKS Spring Collet, TG75, 1/4 in. (04008-1/4)
- TECHNIKS Tapping Collet, ER32, 0.255 in. (05570-255)
- TECHNIKS Spring Collet, TG150, 1-1/4 in. (04011-1-1/4)
- TECHNIKS Double Angle Collet, DA180, 7/16 in. (01618-7/16)
- TECHNIKS Spring Collet, ER11, 01.5mm (04211-01.5)
- TECHNIKS Spring Collet, TG100, 23/64 in. (04010-23/64)
- TECHNIKS Spring Collet, ER16, 05.5mm (04216-05.5)
- Techniks Collets, Chucks & Accessories