Shop All Tapping Heads
Techniks
Tapping Head
Mfr # 32800/50BT
Zoro # G8328515
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Feed Yes
- Taper Size 50BT
- Standards Techniks Certified
- For Collet Type ANSI Tap Collet
- For Machine Type Horizontal Milling Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32800/50BT
- Zoro # G8328515
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Taper Size | 50BT |
Shank Dia. | 3 11/100 in |
Mounting Size | 50BT |
Tap Size - Minimum | 1/2 in |
Outside Diameter - Maximum | 3 7/64 in |
Shank Taper Size | BT50 |
Tap Size - Maximum | 1 3/8 in |
Description
Tapping Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Clamping Plate For Quarter-Turn Clamp Loc, Form:B Countersunk, D=5, Stainless Steel Bright (K1062.1501)
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Black, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272BK)
- HARVEY TOOL 1/16 Drill dia. x 0.6000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD0625-C6)
- KIPP Adjustable Handle Size: 4, 1/2-13X25, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X25)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116087)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11406)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- TAPMATIC Stop Arm, For Mfr. No. 50X (56532)
- Techniks Tapping Heads