Shop All Tapping Heads
Techniks
Tapping Head
Mfr # 32600/50CAT
Zoro # G8328180
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Feed Yes
- Shank Type - Machining Taper
- Standards Techniks Certified
- Max. Speed 15,000 RPM
- Taper Size 50CAT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32600/50CAT
- Zoro # G8328180
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Taper Size | 50CAT |
Shank Dia. | 2 17/100 in |
Mounting Size | 50CAT |
Details
Item | Tapping Head |
Self-Feed | Yes |
Shank Type - Machining | Taper |
Standards | Techniks Certified |
Max. Speed | 15,000 RPM |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Coolant Fed | Coolant Through |
For Shank Type | Taper |
For Collet Type | ANSI Tap Collet |
Quick Change | Yes |
Min. Tap Capacity | 5/16" |
Max. Tap Capacity | 7/8" |
Clockwise Compression | 0.5900" |
For Machine Type | Horizontal Milling Machines |
Reversible | No |
Description
Tapping Head, Min. Tap Capacity 5/16 In., Max. Tap Capacity 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Right Angle, 1/4 in.-28 (45YY27)
- DRILL AMERICA 3/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X3/4)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13021)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 5 3/4 in Long, 1 3/16 in Short, 5 PK (16614)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- TAPMATIC Stop Arm, For Mfr. No. 30X (50332)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116087)
- TAPMATIC Stop Arm Ring, For Mfr. No. 50X (56540)
- HHIP 1/8-1/2" JT33 TC Type Multi Function Tapping Head (3900-1256)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11803)
- HHIP #0-1/4" JT33 Self Reversing Tapping Head2 & 3 MT Shanks & 2 Collets (3900-1251)
- Techniks Tapping Heads