Shop All Tapping Heads
Techniks
Tapping Head
Mfr # 32400/INC1
Zoro # G8326196
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Feed Yes
- For Shank Type Straight
- Max. Speed 15,000 RPM
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Standards Techniks Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32400/INC1
- Zoro # G8326196
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Taper Size | INC1 |
Mounting Size | INC1 |
Shank Dia. | 1 in |
Overall Length | 3.7100" |
Details
Item | Tapping Head |
Self-Feed | Yes |
For Shank Type | Straight |
Max. Speed | 15,000 RPM |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Standards | Techniks Certified |
Shank Type - Machining | Straight |
For Collet Type | ANSI Tap Collet |
Coolant Fed | Coolant Through |
Quick Change | Yes |
For Machine Type | Horizontal Milling Machines |
Max. Tap Capacity | 9/16" |
Clockwise Compression | 0.3500" |
Min. Tap Capacity | Not Rated |
Reversible | No |
Description
Tapping Head, Min. Tap Capacity Not Rated, Max. Tap Capacity 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 26 ft Tape Measure, 1 in Blade (30-456)
- APEX TOOL GROUP 8Mm Ratcheting Open End Wrench (85508)
- JOHNSON LEVEL & TOOL Sliding T-Bevel, Alum, SS, 10 in (1913-1000)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 2-3/8 12 PT IMP (MT8814)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- HHIP #6-1/2" JT6 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1500)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116006)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11462)
- HHIP #0-1/4" JT6 Self Reversing Tapping Head 2 & 3 MT Shanks & 2 Collets (3900-1250)
- Techniks Tapping Heads