Shop All Tapping Heads
Techniks
Tapping Head
Mfr # 32400/50CAT
Zoro # G8326537
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Feed Yes
- Shank Type - Machining Taper
- Standards Techniks Certified
- Taper Size 50CAT
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32400/50CAT
- Zoro # G8326537
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Taper Size | 50CAT |
Mounting Size | 50CAT |
Shank Dia. | 1 1/2 in |
Outside Diameter - Maximum | 1 1/2 in |
Tap Size - Maximum | 9/16 in |
Tap Size - Minimum | 0 in |
Shank Taper Size | CAT50 |
Description
Tapping Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Filter Element For De-1230 (DE-FILT)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6404)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332 CA515)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120R)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11803)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11433)
- HHIP #6-1/2" JT33 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1501)
- HHIP 1/8-1/2" JT33 TC Type Multi Function Tapping Head (3900-1256)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11406)
- TAPMATIC Tapping Attachment, SFT50, #8-1/2 In-20 (4150120)
- Techniks Tapping Heads