Shop All Tapping Heads
Techniks
Tapping Head
Mfr # 32400/30BT
Zoro # G8326528
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Feed Yes
- Shank Dia. 1 1/2 in
- Max. Tap Capacity 9/16"
- Taper Size 30BT
- Min. Tap Capacity Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32400/30BT
- Zoro # G8326528
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Shank Dia. | 1 1/2 in |
Taper Size | 30BT |
Mounting Size | 30BT |
Details
Item | Tapping Head |
Self-Feed | Yes |
Max. Tap Capacity | 9/16" |
Min. Tap Capacity | Not Rated |
For Shank Type | Taper |
Quick Change | Yes |
Shank Type - Machining | Taper |
For Collet Type | ANSI Tap Collet |
Coolant Fed | Coolant Through |
Reversible | No |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Clockwise Compression | 0.3500" |
For Machine Type | Horizontal Milling Machines |
Description
Tapping Head, Min. Tap Capacity Not Rated, Max. Tap Capacity 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- ASTRO PNEUMATIC NANO RATCHET 3/8" DR HEAD IN 1/4" LONG (AO93812)
- KLEIN TOOLS Tradesman Pro Tool Master Rolling Tool Bag, 19 Pockets, 22-Inch (55473RTB)
- BRADY 9 3/4 in Crimper 22 to 10 AWG (38088)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- HHIP #6-1/2" JT33 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1501)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116006)
- HHIP 1/8-1/2" JT33 TC Type Multi Function Tapping Head (3900-1256)
- HHIP #0-1/4" JT33 Self Reversing Tapping Head2 & 3 MT Shanks & 2 Collets (3900-1251)
- TAPMATIC Stop Arm, For Mfr. No. 30X (50332)
- HHIP #6-1/2" JT6 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1500)
- Techniks Tapping Heads