Shop All Collets
Techniks
Tapping Collet, Size 2 Rigid Tap, 1/2 in.
Mfr # 31/12-4127
Zoro # G9407307
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ANSI Rigid Tap 31/12
- Size 1/2"
- For Use With ANSI and Metric/ANSI Shank Taps: 1/2 in, M12, M12.5
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2" |
Max. Body Dia. | 1/2 in |
Overall Length | 1.8100 in |
Min. Size | 1/2 in |
Max. Bore Dia. | 1.2200 in |
Head Dia. | 1.8100 in |
Details
Item | Collet |
Collet Series | ANSI Rigid Tap 31/12 |
For Use With | ANSI and Metric/ANSI Shank Taps: 1/2 in, M12, M12.5 |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Face Shape | Round |
Compatible with Product Type | ANSI Taps, Compression and Quick-Change Style Tool Holders, Tension |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style |
Collet Type | ANSI Rigid Tap |
For Shank Type | ANSI Tap Shank |
Description
Collet, ANSI Rigid Tap 31/12, Round, Overall Length 1.8100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 3/16" Size, SAE Hex Bit Socket, 6 Pts (BA-6A)
- WESTWARD Nut Driver Set, 10 pcs, Solid Round, Metri (401L16)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 3/8"R (CFE585K)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 3/8 inch (057424)
- TECHNIKS Tapping Collet, 0.220 in. Shank, #1 (19/1-4054)
- TECHNIKS Coolant Collet, ER25, 5/16 in. (04545-5/16)
- TECHNIKS Spring Collet, ER16, 01.5mm (04216-01.5)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- TECHNIKS Spring Collet, ER16, 1/16 in. (04216-1/16)
- HOLEX ER-25 Collet, 3/8 inch (308960 3/8)
- Techniks Collets