Shop All Collets
Techniks
Tapping Collet, Size 1 Rigid Tap, 0.318in
Mfr # 19/11-4079
Zoro # G9406634
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Rigid Tap 19/11
- Size 0.318"
- Coolant Through Yes
- For Use With ANSI and Metric/ANSI Shank Taps: 5/16 in, M7, M8
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.318" |
Overall Length | 1.1300 in |
Max. Body Dia. | 0.3180 in |
Min. Size | 0.3180 in |
Max. Bore Dia. | 3/4 in |
Head Dia. | 1.1800 in |
Details
Item | Collet |
Collet Series | ANSI Rigid Tap 19/11 |
Coolant Through | Yes |
For Use With | ANSI and Metric/ANSI Shank Taps: 5/16 in, M7, M8 |
Coolant Fed | Coolant Through |
Compatible with Product Type | ANSI Taps, Compression and Quick-Change Style Tool Holders, Tension |
Collet Type | ANSI Rigid Tap |
Measurement System | Fractional Inch |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style |
For Shank Type | ANSI Tap Shank |
Face Shape | Round |
Description
Collet, ANSI Rigid Tap 19/11, Round, Overall Length 1.1300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 2In (50 Pack) (DWA2SL8IRB)
- WIHA Torx(R) Plain Torx(R) Key, T8 Tip Size, 1 23/32 in Long, 1 1/2 in Short (36308)
- LENOX Spd Slot Hole Saw Kit 9P (30807700G)
- WELLER 2.57 in L Conical Soldering Tip, 5.6 mm, PK2 (7250W)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- TECHNIKS Spring Collet, TG100, 51/64 in. (04010-51/64)
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- TECHNIKS Spring Collet, TG100, 20mm (04010-20)
- TECHNIKS ER Collet, ER20, 11.0mm (04220-11)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/12-4095)
- HHIP 3/8" R8 Round Collet (3900-0810)
- Techniks Collets, Chucks & Accessories