Shop All Collets
Techniks
Tapping Collet, ER32, 0.437 in.
Mfr # 05570-437
Zoro # G9406442
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Coolant Through Yes
- For Use With BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series
- Coolant Fed Coolant Through
- Max. Body Dia. 0.4370 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.437" |
Max. Body Dia. | 0.4370 in |
Details
Item | Collet |
Collet Series | ER32 |
Coolant Through | Yes |
For Use With | BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Face Shape | Round |
Compatible with Product Type | BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets |
Measurement System | Fractional Inch |
Features | Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots |
Collet Type | ER Rigid Tap |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Set, Metric, 12 pcs (J72105M)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6773)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 1/4-28 UNJF (RPT-3)
- TECHNIKS Tapping Collet, ER32, 0.367 in. (05570-367)
- TECHNIKS Tapping Collet, ER32, 0.562 in. (05570-562)
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- TECHNIKS Tapping Collet, 4.5mm Shank, ER20 (05428-DIN)
- TECHNIKS Double Angle Collet, DA300, 5/32 in. (01630-5/32)
- GS TOOLING 1/8" ER11 Collets (337615)
- Techniks Collets