Shop All Collets
Techniks
Tapping Collet, ER32, 0.367 in.
Mfr # 05570-367
Zoro # G9406424
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series
- Coolant Through Yes
- Coolant Fed Coolant Through
- Number of Slots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.367" |
Max. Body Dia. | 0.3670 in |
Details
Item | Collet |
Collet Series | ER32 |
For Use With | BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Features | Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots |
Collet Type | ER Rigid Tap |
Compatible with Product Type | BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets |
Face Shape | Round |
Measurement System | Fractional Inch |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 1 to 2/.001" Deep Throat Mic (118-112)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48201)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- TECHNIKS Tapping Collet, ER32, 0.255 in. (05570-255)
- TECHNIKS Tapping Collet, ER32, 0.437 in. (05570-437)
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- TECHNIKS ER Collet, ER32, 3/4 in. (04232-3/4)
- TECHNIKS Double Angle Collet, DA180, 7/16 in. (01618-7/16)
- TECHNIKS ER Collet, ER16, 3/8 in. (04216-3/8)
- HHIP 7/16" R8 Round Collet (3900-0812)
- Techniks Collets