Shop All Collets
Techniks
Tapping Collet, 4.5mm Shank, ER20
Mfr # 05428-DIN
Zoro # G1657461
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- Coolant Through Yes
- For Use With Coolant Nut and Disk for CoolBlast Effect
- Coolant Fed Coolant Through
- Number of Slots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4.5mm |
Max. Body Dia. | 4.50mm |
Details
Item | Collet |
Collet Series | ER20 |
Coolant Through | Yes |
For Use With | Coolant Nut and Disk for CoolBlast Effect |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Features | Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots |
Measurement System | Metric |
Face Shape | Round |
Collet Type | Precision ER Rigid Tap |
Description
Collet, ER20, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 873 PROLASER VECTOR Cross + 90° Laser Level + Pole Tripod(Red) (873-Set)
- ZORO SELECT Ball Lock Pin, Pull Ring, 7/16" Pin Dia. (LBH-SS7142)
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- DRILLCO 1/4-20, NITRO TAPER TAP - 2000N (20N116CT)
- TECHNIKS Double Angle Collet, DA180, 1/2 in. (01618-1/2)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 5/8 in. (31/12-4158)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.194in (19/11-4048)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/8 in. (83512-1/8)
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- TECHNIKS Spring Collet, ER40, 7/32 in. (04240-7/32)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-332)
- Techniks Collets