Shop All Collets
Techniks
Tapping Collet, 12mm Shank, ER25
Mfr # 05558-DIN
Zoro # G1915886
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Coolant Through Yes
- For Use With Coolant Nut and Disk for CoolBlast Effect
- Coolant Fed Coolant Through
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12.0mm |
Max. Body Dia. | 12.00mm |
Details
Item | Collet |
Collet Series | ER25 |
Coolant Through | Yes |
For Use With | Coolant Nut and Disk for CoolBlast Effect |
Coolant Fed | Coolant Through |
Measurement System | Metric |
Number of Slots | 4 |
Collet Type | Precision ER Rigid Tap |
Face Shape | Square |
Material - Machining | High Speed Steel |
Features | Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots |
Finish - Machining | Bright (Uncoated) |
Description
Collet, ER25, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Linesman Pliers, 7" (15205)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-37417)
- IRWIN Tap (1032ZR)
- MILWAUKEE TOOL 10" Smooth Jaw Pliers (48-22-6550)
- TECHNIKS ER Coolant Collets (04545-1/4)
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- TECHNIKS Tapping Collet, 6mm Shank, ER32 (05592-DIN)
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/11-4111)
- TECHNIKS Tapping Collet, 0.168 in. Shank, #1 (19/11-4041)
- TECHNIKS Spring Collet, ER25, 08mm (04225-08)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 1/2 in. (31/12-4127)
- Techniks Collets, Chucks & Accessories