Shop All Collets
Techniks
Tapping Collet, 0.590 in. Shank, #3
Mfr # 48/3-4190
Zoro # G1654156
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Clutch Drive Tap 48/3
- Size 0.590"
- Coolant Through No
- For Use With ANSI Taps: 3/4 in
- Tap Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.590" |
Tap Size | 3/4" |
Max. Bore Dia. | 1.8900 in |
Overall Length | 3.9600 in |
Min. Size | 0.5900 in |
Head Dia. | 2.8300 in |
Max. Body Dia. | 0.5900 in |
Details
Item | Collet |
Collet Series | ANSI Clutch Drive Tap 48/3 |
Coolant Through | No |
For Use With | ANSI Taps: 3/4 in |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ANSI Taps |
Collet Type | ANSI Clutch Drive Tap |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps |
Face Shape | Round |
Measurement System | Fractional Inch |
For Shank Type | ANSI Tap Shank |
Description
Collet, ANSI Clutch Drive Tap 48/3, Round, Overall Length 3.9600 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5,300 rpm High Speed VSR Drywall Screwgun (DW255)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2445C)
- WESTWARD 204 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (440A57)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80268D2B123760)
- TECHNIKS ER Coolant Collets (04545-1/4)
- TECHNIKS TG 100 12mm Sealed Collet (84063-12)
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- TECHNIKS Coolant Collet, ER25, 06mm (04545-06)
- TUNGALOY Collet, ER32, 3/16in (4500560)
- Techniks Collets, Chucks & Accessories