Shop All Collets
Techniks
Tapping Collet, 0.437 in. Shank, #1
Mfr # 19/1-4097
Zoro # G1654339
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Clutch Drive Tap 19/1
- Size 0.437"
- Coolant Through No
- Tap Size 1/8"
- For Use With ANSI Taps: 1/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.437" |
Tap Size | 1/8" |
Head Dia. | 1.2600 in |
Overall Length | 1.8300 in |
Max. Bore Dia. | 3/4 in |
Min. Size | 0.4370 in |
Max. Body Dia. | 0.4370 in |
Details
Item | Collet |
Collet Series | ANSI Clutch Drive Tap 19/1 |
Coolant Through | No |
For Use With | ANSI Taps: 1/8 in NPT |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Face Shape | Round |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps |
For Shank Type | ANSI Tap Shank |
Compatible with Product Type | ANSI Taps |
Collet Type | ANSI Clutch Drive Tap |
Description
Collet, ANSI Clutch Drive Tap 19/1, Round, Overall Length 1.8300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-06MM)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMDW)
- M.A. FORD Xt Endmill 12Mm X 2.5R (60050003)
- MIRKA Hand Sanding Block, 2.5"x5"x.625", PK2 (121-002)
- TECHNIKS Double Angle Collet, DA300, 1/4 in. (01630-1/4)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- TECHNIKS ER Collet, ER32, 20.0mm (04232-20)
- TECHNIKS Spring Collet, ER20, 13mm (04220-13)
- TECHNIKS ER Collet, ER25, 3/4 in. (04225-3/4)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- HHIP ER-40 13/16" Spring Collet (3900-5287)
- Techniks Collets, Chucks & Accessories