Shop All Collets
Techniks
Tapping Collet, 0.381 in. Shank, ER32
Mfr # 05932-381
Zoro # G1656475
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut
- Coolant Through No
- Coolant Fed Coolant Through
- Features Axial Compensation Prevents Breaking Taps, Locking Feature Prevents Spinning the Tap, Reduced Clearance Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 0.381" |
Max. Body Dia. | 0.3810 in |
Details
Item | Collet |
Collet Series | ER32 |
For Use With | ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut |
Coolant Through | No |
Coolant Fed | Coolant Through |
Features | Axial Compensation Prevents Breaking Taps, Locking Feature Prevents Spinning the Tap, Reduced Clearance Requirements |
Face Shape | Round |
Compatible with Product Type | BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets |
Collet Type | Floating Tap |
Measurement System | Fractional Inch |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket O-Ring 50.47x2.6 Fits Max CN55, CN601J (CN55A2-15) (SP HH11156)
- MILWAUKEE TOOL HTIW Kit (2967-21F)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51801)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- TECHNIKS ER Collet, ER32, 3/4 in. (04232-3/4)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- TECHNIKS ER Collet, ER20, 1/4 in. (04220-1/4)
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- TECHNIKS Spring Collet, ER20, 03.5mm (04220-03.5)
- TECHNIKS Collet Chuck, ER11, 2.75 in. Projection (22352)
- YG-1 TOOL CO Er16 Collet (160516)
- Techniks Collets