Shop All Collets
Techniks
Tapping Collet, 0.381 in. Shank, ER16
Mfr # 05320-381
Zoro # G1657629
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Coolant Nut and Disk for CoolBlast Effect
- Coolant Through Yes
- Coolant Fed Coolant Through
- Face Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.381" |
Max. Body Dia. | 0.3810 in |
Details
Item | Collet |
Collet Series | ER16 |
For Use With | Coolant Nut and Disk for CoolBlast Effect |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Face Shape | Round |
Features | Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots |
Material - Machining | High Speed Steel |
Compatible with Product Type | BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets |
Collet Type | ER Rigid Tap |
Number of Slots | 4 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
Collet, ER16, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive 6-Point Deep Impact Socket 1-13/16" (10029L)
- EXCELTA Tweezer, Very Fine, 4-1/4 in. L, SS (5-SA-SE)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34272)
- PACIFIC HANDY CUTTER Film Cutter Blade, 2-1/2 In. W, PK3 (S5FC)
- TECHNIKS Spring Collet, TG100, 45/64 in. (04010-45/64)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- TECHNIKS Double Angle Collet, DA180, 9/32 in. (01618-9/32)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- TECHNIKS Spring Collet, ER32, 15/32 in. (04232-15/32)
- TECHNIKS ER Collet, ER20, 1/4 in. (04220-1/4)
- PARLEC Collet, ER20, 3/8 (ER20-0375)
- Techniks Collets, Chucks & Accessories