Shop All Collets
Techniks
Tapping Collet, 0.381 in. Shank, #2
Mfr # 31/12-4095
Zoro # G1653970
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Rigid Tap 31/12
- Size 0.381"
- For Use With ANSI and Metric/ANSI Shank Taps: 3/8 in, M10
- Tap Size 3/8"
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 0.381" |
Tap Size | 3/8" |
Max. Bore Dia. | 1.2200 in |
Min. Size | 0.3810 in |
Overall Length | 1.8100 in |
Max. Body Dia. | 0.3810 in |
Head Dia. | 1.8100 in |
Details
Item | Collet |
Collet Series | ANSI Rigid Tap 31/12 |
For Use With | ANSI and Metric/ANSI Shank Taps: 3/8 in, M10 |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ANSI Taps |
Face Shape | Round |
Measurement System | Fractional Inch |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style |
Collet Type | ANSI Rigid Tap |
For Shank Type | ANSI Tap Shank |
Description
Collet, ANSI Rigid Tap 31/12, Round, Overall Length 1.8100 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47429CLB123657)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose (2078702)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- TECHNIKS Tapping Collet, 0.220 in. Shank, #1 (19/1-4054)
- TECHNIKS ER Collet, ER25, 1/4 in. (04225-1/4)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/1-4063)
- TECHNIKS Perske Style Collet, EOC16, 1/4 in. (83531-1/4)
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/1-4111)
- GS TOOLING 19/32" TG100 Collets (334457N)
- Techniks Collets