Shop All Collets
Techniks
Tapping Collet, 0.367 in. Shank, #1
Mfr # 19/1-4127
Zoro # G1654357
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Clutch Drive Tap 19/1
- Size 0.367"
- For Use With ANSI and Metric/ANSI Shank Taps: 1/2 in, M12, M12.5
- Coolant Through No
- Tap Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.367" |
Tap Size | 1/2" |
Head Dia. | 1.2600 in |
Min. Size | 0.3670 in |
Overall Length | 1.8300 in |
Max. Body Dia. | 0.3670 in |
Max. Bore Dia. | 3/4 in |
Details
Item | Collet |
Collet Series | ANSI Clutch Drive Tap 19/1 |
For Use With | ANSI and Metric/ANSI Shank Taps: 1/2 in, M12, M12.5 |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | ANSI Clutch Drive Tap |
Face Shape | Round |
Measurement System | Fractional Inch |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps |
Compatible with Product Type | ANSI Taps |
For Shank Type | ANSI Tap Shank |
Description
Collet, ANSI Clutch Drive Tap 19/1, Round, Overall Length 1.8300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (J7308M)
- TEKTON 3/4 Inch Drive x 33 mm Deep 6-Point Socket (SHD33133)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- STM HV12 12 HorizontalVertical Rotary And Dividing Table (326515)
- TECHNIKS Spring Collet, ER20, 06mm (04220-06)
- TECHNIKS ER Coolant Collets (04545-1/4)
- TECHNIKS Spring Collet, ER25, 08mm (04225-08)
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- LYNDEX-NIKKEN Collet, ER20, 3/32in (E20-006)
- Techniks Collets, Chucks & Accessories