Shop All Collets
Techniks
Tapping Collet, 0.323 in. Shank, #1
Mfr # 19/1-4111
Zoro # G1654366
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ANSI Clutch Drive Tap 19/1
- Size 0.323"
- Tap Size 7/16"
- Coolant Through No
- For Use With ANSI and Metric/ANSI Shank Taps: 7/16 in, M11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.323" |
Tap Size | 7/16" |
Head Dia. | 1.2600 in |
Max. Body Dia. | 0.3230 in |
Min. Size | 0.3230 in |
Overall Length | 1.8300 in |
Max. Bore Dia. | 3/4 in |
Details
Item | Collet |
Collet Series | ANSI Clutch Drive Tap 19/1 |
Coolant Through | No |
For Use With | ANSI and Metric/ANSI Shank Taps: 7/16 in, M11 |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
For Shank Type | ANSI Tap Shank |
Compatible with Product Type | ANSI Taps |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps |
Face Shape | Round |
Collet Type | ANSI Clutch Drive Tap |
Description
Collet, ANSI Clutch Drive Tap 19/1, Round, Overall Length 1.8300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Wet Concrete Core Bit (02512HWKH)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-3/16 (C20760)
- PROTO Nonsparking Sledge, 1-1/2 lb., 12 In, Fiber (J1430G)
- STARRETT Upright Base Post (657G)
- TECHNIKS Spring Collet, TG150, 1-1/4 in. (04011-1-1/4)
- TECHNIKS Double Angle Collet, DA200, 3/8 in. (01620-3/8)
- TECHNIKS ER Collet, ER32, 8.0mm (04232-08)
- TECHNIKS Tapping Collet, 0.168 in. Shank, ER25 (05510-168)
- TECHNIKS Tapping Collet, 16mm Shank, ER32 (05624-DIN)
- TECHNIKS TG 100 16mm Collet (04010-16)
- HHIP 3/4" R8 Round Collet (3900-0822)
- Techniks Collets, Chucks & Accessories