Shop All Collets
Techniks
Tapping Collet, 0.318 in. Shank, #2
Mfr # 31/12-4079
Zoro # G1653989
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Rigid Tap 31/12
- Size 0.318"
- Coolant Through No
- For Use With ANSI and Metric/ANSI Shank Taps: 5/16 in, M7, M8
- Tap Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.318" |
Tap Size | 5/16" |
Max. Body Dia. | 0.3180 in |
Min. Size | 0.3180 in |
Head Dia. | 1.8100 in |
Max. Bore Dia. | 1.2200 in |
Overall Length | 1.8100 in |
Details
Item | Collet |
Collet Series | ANSI Rigid Tap 31/12 |
Coolant Through | No |
For Use With | ANSI and Metric/ANSI Shank Taps: 5/16 in, M7, M8 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ANSI Taps |
Measurement System | Fractional Inch |
Collet Type | ANSI Rigid Tap |
For Shank Type | ANSI Tap Shank |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style |
Face Shape | Round |
Description
Collet, ANSI Rigid Tap 31/12, Round, Overall Length 1.8100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Ripping Bars, Offset Ripping Bar, 17 In. L (1166100)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 3/4x3/4x1-5/8x3-7/8 (C42707)
- RED DEVIL Red Devil 630-3061 Single Edge Scraper Blade (630-3061)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher (Tool Only) (2685-20)
- TECHNIKS Spring Collet, ER16, 01.5mm (04216-01.5)
- TECHNIKS ER Collet, ER20, 1/4 in. (04220-1/4)
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- TECHNIKS Spring Collet, TG100, 41/64 in. (04010-41/64)
- TECHNIKS Tapping Collet, ER16, 0.255 in. (05320-255)
- TECHNIKS Double Angle Collet, DA300, 5/32 in. (01630-5/32)
- TECHNIKS Tapping Collet, 0.367 in. Shank, #1 (19/1-4127)
- Techniks Collets