Shop All Collets
Techniks
Tapping Collet, 0.255 in. Shank, ER32
Mfr # 05932-255
Zoro # G1656518
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut
- Coolant Through No
- Coolant Fed Coolant Through
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.255" |
Max. Body Dia. | 0.2550 in |
Details
Item | Collet |
Collet Series | ER32 |
For Use With | ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut |
Coolant Through | No |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Collet Type | Floating Tap |
Face Shape | Round |
Compatible with Product Type | BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets |
Features | Axial Compensation Prevents Breaking Taps, Locking Feature Prevents Spinning the Tap, Reduced Clearance Requirements |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 50 Grit (S-4WPP-50)
- SAMMYS Nutsetter, 5/8" Hex, 2-3/8" L, Steel (8113910)
- RIDGID Case, Megapress Std (48563)
- MAYHEW Scraper, Carbon Steel, 3"W (14177)
- TECHNIKS ER Collet, TG100, 5/16 in. (04010-5/16)
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- TECHNIKS Tapping Collet, ER32, 0.367 in. (05570-367)
- TECHNIKS Tapping Collet, 0.168 in. Shank, #1 (19/11-4041)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/8 in. (83512-1/8)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.25mm (05954-1.25)
- LYNDEX-NIKKEN Straight Collet, KM1, 3/16in (KM1-3/16)
- Techniks Collets