Shop All Collets
Techniks
Tapping Collet, 0.220 in. Shank, ER25
Mfr # 05806-220
Zoro # G1656859
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut
- Coolant Through No
- Coolant Fed Coolant Through
- Collet Type ER Rigid Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 0.220" |
Max. Body Dia. | 0.2200 in |
Details
Item | Collet |
Collet Series | ER25 |
For Use With | ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut |
Coolant Through | No |
Coolant Fed | Coolant Through |
Collet Type | ER Rigid Tap |
Face Shape | Round |
Measurement System | Fractional Inch |
Compatible with Product Type | BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets |
Features | Quick-Change Taps in Seconds, Reduce Tapping Clearance Requirements |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Limb and Wire Raiser (WR-1)
- M.A. FORD Xt Endmill 20Mm X 1.0R (61018703)
- MILWAUKEE TOOL M12 Hackzall Blade-Multi-Material (49-00-5410)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 7/16 Fm (3314)
- TECHNIKS Spring Collet, ER16, 10mm (04216-10)
- TECHNIKS Tapping Collet, ER32, 0.255 in. (05570-255)
- TECHNIKS ER Collet, ER32, 5/16 in. (04232-5/16)
- TECHNIKS Spring Collet, TG100, 27/64 in. (04010-27/64)
- TECHNIKS Perske Style Collet, SYOZ25, 1/4 in. (83868-1/4)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.194in (19/11-4048)
- TAPMATIC Square Drive Collet, ER-20, 0.168 SQ.131 (21019)
- Techniks Collets