Shop All Collets
Techniks
Tapping Collet, 0.168 in. Shank, ER25
Mfr # 05510-168
Zoro # G1657391
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Coolant Through Yes
- For Use With Coolant Nut and Disk for CoolBlast Effect
- Coolant Fed Coolant Through
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 0.168" |
Max. Body Dia. | 0.1680 in |
Details
Item | Collet |
Collet Series | ER25 |
Coolant Through | Yes |
For Use With | Coolant Nut and Disk for CoolBlast Effect |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Face Shape | Round |
Collet Type | ER Rigid Tap |
Number of Slots | 4 |
Features | Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots |
Compatible with Product Type | BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets |
Finish - Machining | Bright (Uncoated) |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Precision Shim Sets (SS100)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HCFC2267)
- WESTWARD 8.80mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU1)
- ECLIPSE TOOLS Replacement Die, 3/0 AWG (902-480-DIE-AWG3-0)
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- TECHNIKS Spring Collet, ER16, 08mm (04216-08)
- TECHNIKS Tapping Collet, 0.168 in. Shank, #1 (19/11-4041)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- LYNDEX-NIKKEN Collet, 5C, 1/4in (500-016)
- Techniks Collets, Chucks & Accessories