Shop All Collets
Techniks
Tapping Collet, 0.168 in. Shank, #1
Mfr # 19/11-4041
Zoro # G1654031
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Rigid Tap 19/11
- Size 0.168"
- Tap Size 8, 5/32"
- For Use With ANSI and Metric/ANSI Shank Taps: #8, M4
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.168" |
Tap Size | 8, 5/32" |
Head Dia. | 1.1800 in |
Overall Length | 1.1300 in |
Max. Bore Dia. | 3/4 in |
Max. Body Dia. | 0.1680 in |
Min. Size | 0.1680 in |
Details
Item | Collet |
Collet Series | ANSI Rigid Tap 19/11 |
For Use With | ANSI and Metric/ANSI Shank Taps: #8, M4 |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ANSI Taps |
Collet Type | ANSI Rigid Tap |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style |
For Shank Type | ANSI Tap Shank |
Measurement System | Fractional Inch |
Face Shape | Round |
Description
Collet, ANSI Rigid Tap 19/11, Round, Overall Length 1.1300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adj. Wrench, 12", 1-3/8" Cap., Black (BAH9073RUS)
- KETT TOOL Brush (176846-02)
- HYDE Razor Scraper (13050)
- VIKING NORSEMAN DRILL 42031 Type 16-Ub Brad Point Magnum Super Premium Drill Bit (14 Piece) (42031)
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- TECHNIKS Perske Style Collet, SYOZ25, 1/4 in. (83868-1/4)
- TECHNIKS Spring Collet, ER32, 1/16 in. (04232-1/16)
- TECHNIKS Tapping Collet, ER32, 0.367 in. (05570-367)
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/11-4111)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- Techniks Collets