Shop All Collets
Techniks
Tapping Collet, 0.141 in. Shank, ER25
Mfr # 05925-141
Zoro # G1656606
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut
- Coolant Through No
- Coolant Fed Coolant Through
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 0.141" |
Max. Body Dia. | 0.1410 in |
Details
Item | Collet |
Collet Series | ER25 |
For Use With | ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut |
Coolant Through | No |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Collet Type | Floating Tap |
Features | Axial Compensation Prevents Breaking Taps, Locking Feature Prevents Spinning the Tap, Reduced Clearance Requirements |
Face Shape | Round |
Compatible with Product Type | BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Electronic Flex Head Torque Wrench 1.1-22 ft-lbs (J6061EFX)
- KIPP Adjustable Handle, Size: 2 M08X50 Zinc, Black Satin, Comp: Steel (K0116.2081X50)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds 1/16-1/2x1/64, 29pc Holder (57804)
- TECHNIKS Double Angle Collet, DA300, 11/64 in. (01630-11/64)
- TECHNIKS Double Angle Collet, DA100, 3/16 in. (01610-3/16)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- TECHNIKS Coolant Collet, ER32, 8.0mm (08332-08.0)
- TECHNIKS Double Angle Collet, DA200, 3/8 in. (01620-3/8)
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/1-4111)
- TECHNIKS Tapping Collet, ER32, 0.255 in. (05570-255)
- Techniks Collets, Chucks & Accessories