Shop All Collets
Techniks
Tapping Collet, 0.141 in. Shank, #1
Mfr # 19/1-4036
Zoro # G1654436
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Clutch Drive Tap 19/1
- Size 0.141"
- Coolant Through No
- Tap Size 0-6"
- For Use With ANSI and Metric/ANSI Shank Taps: #0 to #6, M1.6 to M3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.141" |
Tap Size | 0-6" |
Max. Body Dia. | 0.1410 in |
Max. Bore Dia. | 3/4 in |
Head Dia. | 1.2600 in |
Overall Length | 1.8300 in |
Min. Size | 0.1410 in |
Details
Item | Collet |
Collet Series | ANSI Clutch Drive Tap 19/1 |
Coolant Through | No |
For Use With | ANSI and Metric/ANSI Shank Taps: #0 to #6, M1.6 to M3.5 |
Coolant Fed | Non-Coolant Through |
For Shank Type | ANSI Tap Shank |
Compatible with Product Type | ANSI Taps |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | ANSI Clutch Drive Tap |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps |
Description
Collet, ANSI Clutch Drive Tap 19/1, Round, Overall Length 1.8300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 30 mm Combination Wrench, 12 Point, Metric (CP11330)
- HHIP 1 X 25 Ft Heavy Duty Easy To Read Tape Measure (7020-0025)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 13mm (84630)
- WESTWARD IndstrctblSledgHammr, BlkHndl, 2-1/2lbHead (39CF11)
- TECHNIKS Double Angle Collet, DA180, 11/32 in. (01618-11/32)
- TECHNIKS Spring Collet, ER16, 1/16 in. (04216-1/16)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 5/8 in. (31/12-4158)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/1-4063)
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- HOUGEN Rubber Collet fits #10 to 1/2 in. Taps (10807)
- Techniks Collets