Shop All Indexable Toolholders
Techniks
Taper Adaptor, 9-3/8in L, 1.0in. dia.
Mfr # 22713-6
Zoro # G9406966
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1"
- Series FMA
- For Use With Face Mills
- Taper Size CV40
- Projection 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22713-6
- Zoro # G9406966
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.1900 in |
Pilot Dia. | 1 in |
Hole Dia. | 1.0" |
Overall Length (In.) | 9-3/8 |
Pilot Length | 0.6900 in |
Details
Item | Shell Mill Holder |
Capacity | 1" |
Series | FMA |
For Use With | Face Mills |
Projection | 6 in |
Coolant Fed | Non-Coolant Through |
End | Single |
Application | For Holding Tools |
Standards | DIN 69871-AD |
Features | Taper Ground to AT3 Tolerance or Better |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 1 in, Pilot Length 0.6900 in, Projection 6 in, Nose Dia. 1.1900 in, Coolant Fed Non-Coolant Through, For Use With Face Mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-11)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/8" (CDS33N)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- MICRO 100 Holder Straight Standard Length Holder (QTS-187-625)
- HHIP DTGNR 16-3D Turning Tool Holder (2020-0163)
- Techniks Indexable Toolholders