Shop All Indexable Toolholders
Techniks
Taper Adaptor, 7-3/8in L, 1.5in. dia.
Mfr # 22727
Zoro # G9406993
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- For Use With Face Mills
- Projection 2.4 in
- Nose Dia. 1-7/8 in
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22727
- Zoro # G9406993
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 1-7/8 in |
Pilot Dia. | 1-1/2 in |
Pilot Length | 0.94 in |
Pilot Diameter | 1.5 in |
Lock Screw Size | 1.88 in |
Drive Key Length | 0.63 in |
Head Diameter | 3 51/64 in |
Body Diameter | 3.8 in |
Description
Taper Adaptor, V-Flange, FMA, Capacity 1-1/2 In., For Use With Face Mill Arbors, Application For Holding Tools, Overall Length (In.) 7-3/8, Hole Dia. 1.5 In., End Single, Projection 2.4 In., Standards DIN 69871-AD, Taper CAT50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Window Squeegee W/ Extension Pole (CRD9049)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bits (25 Pk) (48-32-4185)
- IRWIN Lenox 10 in. Carbide Grit Reciprocating Saw Blade Multi TPI 2 pk (20506100RG)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- KYOCERA Turning Toolholder, MDJNL 124B (MDJNL124B)
- WIDIA D-Style Clamping Toolholder (5696546)
- Techniks Indexable Toolholders