Shop All Arbors
Techniks
Taper Adaptor, 7-3/8in L, 1.0in. dia.
Mfr # 22713-4
Zoro # G9406957
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Face Mills
- Taper Size CV40
- Projection 4 in
- Nose Dia. 1.1900 in
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.1900 in |
Pilot Dia. | 1 in |
Overall Length (In.) | 7-3/8 |
Hole Dia. | 1.0" |
Pilot Length | 0.6900 in |
Details
Item | Shell Mill Holder |
For Use With | Face Mills |
Projection | 4 in |
Coolant Fed | Non-Coolant Through |
End | Single |
Standards | DIN 69871-AD |
Application | For Holding Tools |
Capacity | 1" |
Series | FMA |
Features | Taper Ground to AT3 Tolerance or Better |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 1 in, Pilot Length 0.6900 in, Projection 4 in, Nose Dia. 1.1900 in, Coolant Fed Non-Coolant Through, For Use With Face Mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Table Clamp, 8-1/4", 2650lb. (BSG21-14)
- NOVA Titan Iii Chuck 1 1/4" 8 Tpi (13060)
- POWERBUILT 1/2" Drive 15Mm Deep Impact Socket (647184)
- D Q B IND Handles 60 in. Vinyl Coat Steel T (11039)
- TECHNIKS CAT Facemill Arbors (43.151.72.400)
- TECHNIKS Taper Adaptor, 5-7/16in L, 1.0in. dia. (22713)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715-4)
- DRILL AMERICA 2MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0203)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- Techniks Arbors