Shop All Arbors
Techniks
Taper Adaptor, 5-7/16in L, 1.0in. dia.
Mfr # 22713
Zoro # G9406941
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- For Use With Face Mills
- Projection 2-1/6 in
- Nose Dia. 1.1900 in
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV40 |
Nose Dia. | 1.1900 in |
Pilot Dia. | 1 in |
Pilot Length | 0.6900 in |
Details
Item | Shell Mill Holder |
For Use With | Face Mills |
Projection | 2-1/6 in |
Coolant Fed | Non-Coolant Through |
Standards | DIN 69871-AD |
Shank Type - Machining | Taper |
Features | Taper Ground to AT3 Tolerance or Better |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 1 in, Pilot Length 0.6900 in, Projection 2-1/6 in, Nose Dia. 1.1900 in, Coolant Fed Non-Coolant Through, For Use With Face Mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 10" Pin (1250ADP38)
- DREMEL High Speed Cutter, 3/32in dia, 1-1/2in L (9902)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7170)
- DYNABRADE Right Angle Disc Sander 3In (50570)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22717-4)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715-4)
- TECHNIKS CAT Facemill Arbors (43.151.72.400)
- TAPMATIC Arbor, R8, 33JT (20833)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- CLESCO FHL-30X Flat Head Arbor (FHL-30X)
- Techniks Arbors