Shop All Collet Accessories
Techniks
Tap Holder, Straight, ER20, 1.574in, Steel
Mfr # 04894
Zoro # G9406336
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Collet Chuck Tool Holders
- Max. Collet Capacity 0.512 in
- Projection 40.00 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04894
- Zoro # G9406336
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | Straight |
Nut Dia. | 1.100 in |
Overall Length | 180 mm |
Shank Dia. | 3/4 in |
Nose Dia. | 28.00 mm |
Backup Screw Thread Size | M10 x 1.5 |
Shank Length | 140 mm |
Head Diameter | 28 mm |
Head Length | 40 mm |
Shank Diameter | 3/4 in |
Description
Tap Holder, Dimension Type Straight, Collet Series ER20, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5120 In., Projection 1.574 In., Nut Dia. 1.100 In., Material Steel, For Use With Collet Chuck Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Salamander Contractor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-VHIVIZ20-B)
- DRILL AMERICA 1-1/8"-8 HSS Plug Hand Tap (DWTST1-1/8-8P)
- AIRLOC Leveling Mount, 2700 Lb Cap, 2 In (PRP90/925)
- DIABLO 2-1/2 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOS250JBW10)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- EPPINGER ER20 PRECIFLEX Adapter Kit Inch (0.001.001)
- Techniks Collet Accessories