Shop All Collet Accessories
Techniks
Tap Holder, Straight, ER16, 0.984in, Steel
Mfr # 04896
Zoro # G9406345
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Collet Chuck Tool Holders
- Nut Dia. 0.870 in
- Projection 25.00 mm
- Max. Collet Capacity 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04896
- Zoro # G9406345
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 0.870 in |
Dimension Type | Straight |
Overall Length | 140.00 mm |
Shank Dia. | 3/4 in |
Nose Dia. | 22.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Collet Chuck Tool Holders |
Projection | 25.00 mm |
Max. Collet Capacity | 0.406 in |
Material | Steel |
Min. Collet Capacity | 0.0200 in |
Shank Type | Straight |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.406 in, Projection 25.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Micro Torque Wrenches 1/4 Dr (23146)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 0)
- ERIEZ Handheald Inspection Magnet, Rare Earth (201412918G1)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- EPPINGER ER20 PRECIFLEX Adapter Type 3 (2003-0098)
- Techniks Collets, Chucks & Accessories