Shop All Collet Accessories
Techniks
Tap Holder, Straight, ER11, 1.043in, Steel
Mfr # 04891
Zoro # G9406327
original price:
$128.99
17% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- For Use With Collet Chuck Tool Holders
- Nut Dia. 0.630 in
- Max. Collet Capacity 0.250 in
- Dimension Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04891
- Zoro # G9406327
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 0.630 in |
Dimension Type | Straight |
Overall Length | 140.00 mm |
Shank Dia. | 1/2 in |
Nose Dia. | 16.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER11 |
For Use With | Collet Chuck Tool Holders |
Max. Collet Capacity | 0.250 in |
Projection | 26.50 mm |
Min. Collet Capacity | 0.0200 in |
Material | Steel |
Shank Type | Straight |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.250 in, Projection 26.50 mm, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- VESSEL Power Bit 1/4" Hex B, +0x3.17x49H, PK10 (B35P031749H)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.5 to 3.0mm, Serie SK10 (SK10-3.5)
- Techniks Collets, Chucks & Accessories