Shop All Collet Chucks
Techniks
Swiss Style Machine Straight Shank, ER11
Mfr # 04804-DE
Zoro # G0511920
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 0.750"
- Shank Type Straight
- Shank Shape Cylindrical
- Overall Length 123.50 mm
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04804-DE
- Zoro # G0511920
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 0.750" |
Overall Length | 123.50 mm |
Shank Dia. | 3/4 in |
Nose Dia. | 16.00 mm |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER11 |
Projection | 99.50 mm |
For Use With | CNC Swiss Machines, Precision ER Collets |
Coolant Fed | Coolant Through |
Features | Wrench Flats Extend Full Length of Shank |
Description
Collet Chuck, Projection 99.50 mm, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- DIABLO Arbor Hex, w/Pilot, HSS, 1/2", 2 Adapter Nut (DHSAR500)
- PROTO Gear/Bearing Separator, 2 13/32 In, #1 (J4331)
- HHIP 3 Piece Pin Chuck Set (3700-0501)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- TECHNIKS Collet (84063-10)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- HHIP R8 ER-32 Collet Chuck (3900-5066)
- Techniks Collets, Chucks & Accessories