Shop All Collet Chucks
Techniks
Swiss Style Machine Straight Shank, 101mm
Mfr # 04803-DE
Zoro # G0511948
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 0.750"
- Shank Type Straight
- Overall Length 101.00 mm
- Shank Shape Cylindrical
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04803-DE
- Zoro # G0511948
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 0.750" |
Overall Length | 101.00 mm |
Shank Dia. | 3/4 in |
Nose Dia. | 16.00 mm |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER11 |
Projection | 77.00 mm |
For Use With | CNC Swiss Machines, Precision ER Collets |
Features | Wrench Flats Extend Full Length of Shank |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Projection 77.00 mm, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARICA Telescoping Pen Magnet, Clip-on (17800)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X15)
- MILTON INDUSTRIES Thumb-operated Blow Gun with 4'L Extension (159)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- Techniks Collet Chucks