Shop All Collet Chucks
Techniks
Straight Shank Coolant Chuck, ER32, 4.52in
Mfr # 04808-C
Zoro # G0511896
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.970"
- Shank Type Straight
- Overall Length 4.5200 in
- Shank Shape Cylindrical
- Collet Series ER32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04808-C
- Zoro # G0511896
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.970" |
Overall Length | 4.5200 in |
Shank Dia. | 1 1/4 in |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER32 |
Projection | 2.3600 in |
For Use With | Precision ER Collets |
Coolant Fed | Coolant Through |
Features | Coolant up to 1500 psi |
Description
Collet Chuck, Projection 2.3600 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 6 pt Metric Socket, 6 Points (41707)
- HECK INDUSTRIES Square Milling Insert, Square, SEC532 (625)
- MILWAUKEE TOOL M18 FUEL 1/2 Drill/Driver Kit w/ 2 XC Batteries, 2703-22 (2903-22)
- BOA 17061 GRABIT EXTRACTORS, 4 PC SET (BO17061)
- TECHNIKS Collet (84063-10)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- Techniks Collet Chucks