Shop All Collet Chucks
Techniks
Straight Shank Coolant Chuck, ER20, 3.08in
Mfr # 04805-C
Zoro # G0511911
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.380"
- Shank Type Straight
- Shank Shape Cylindrical
- Overall Length 3.0800 in
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04805-C
- Zoro # G0511911
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.380" |
Overall Length | 3.0800 in |
Shank Dia. | 1 in |
Nose Dia. | 1.1000 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER20 |
Projection | 2.0100 in |
For Use With | Precision ER Collets |
Features | Coolant up to 1500 psi |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Projection 2.0100 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Drain Snake KIT (2571-21)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 3/4 in L (53YV81)
- GEARWRENCH 243 Piece 6 Point Mechanics Tool Set in 3 Drawer Storage Box (80966)
- URREA Extension, 3/8"X24" (5264)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- GS TOOLING NMTB40 OZ25 Collet Chuck (334660)
- Techniks Collets, Chucks & Accessories