Shop All Collet Chucks
Techniks
Straight Shank Coolant Chuck, ER16, 4.34in
Mfr # 04804-C
Zoro # G0511939
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.260"
- Shank Type Straight
- Overall Length 4.3400 in
- Shank Shape Cylindrical
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04804-C
- Zoro # G0511939
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.260" |
Overall Length | 4.3400 in |
Shank Dia. | 3/4 in |
Nose Dia. | 0.8660 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER16 |
Projection | 3.4200 in |
For Use With | Precision ER Collets |
Features | Coolant up to 1500 psi |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Projection 3.4200 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.077 In, Black (911207700)
- BONDHUS 24 Mm Hex Long Arm L-Wrench With Proguard (12193)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT925112)
- MAYHEW STEEL PRODUCTS WRECKING BAR GOOSENECK 30" 715 (MY41003)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- GS TOOLING CAT40 400 ER11 Collet Chuck (531402)
- Techniks Collets, Chucks & Accessories