Shop All Collet Chucks
Techniks
Straight Shank Coolant Chuck, ER16, 3.36in
Mfr # 04803-C
Zoro # G0511957
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.260"
- Shank Type Straight
- Overall Length 3.3600 in
- Shank Shape Cylindrical
- Collet Series ER16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04803-C
- Zoro # G0511957
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.260" |
Overall Length | 3.3600 in |
Shank Dia. | 3/4 in |
Nose Dia. | 0.8660 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER16 |
Projection | 2.4400 in |
For Use With | Precision ER Collets |
Features | Coolant up to 1500 psi |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Projection 2.4400 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 8991 PROLASER Self-Leveling Rotating Laser IP65 (Red) (8991)
- PFERD 8" Half Round File - Smooth Cut (11025)
- MILWAUKEE TOOL M18 Drum Machine Kit with 3/8 in. Cable (2817A-21)
- MASTER APPLIANCE Lead Wire with Thermal Fuse (805)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- GS TOOLING NMTB40 200 ER25 Collet Chuck (534354)
- Techniks Collet Chucks