Shop All Collet Chucks
Techniks
Straight Shank Coolant Chuck, ER16, 2.57in
Mfr # 04802-C
Zoro # G0511975
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.260"
- Shank Type Straight
- Shank Shape Cylindrical
- Overall Length 2.5700 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04802-C
- Zoro # G0511975
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.260" |
Overall Length | 2.5700 in |
Shank Dia. | 3/4 in |
Nose Dia. | 0.8660 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER16 |
Projection | 1.6500 in |
For Use With | Precision ER Collets |
Features | Coolant up to 1500 psi |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Projection 1.6500 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cg, 35AX (511-701)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 70.0 CFM, Handle Type: T-Grip (MX60B)
- KRAFT TOOL Fresno Attachment, Bronze, 1/4" (CC622)
- KYOCERA Rectangle LOGU Carbide (LOGU030310ERGMPR1525)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS CAT40 x ER40 - 6", slotted nut, CoolFLEX (22265F)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Collet (84063-10)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- HHIP 3/4 X 2" ER-25 Straight Shank Chuck Extension (3900-5115)
- Techniks Collet Chucks