Shop All Collet Chucks
Techniks
Straight Shank Collet Chuck Extsn, ER32
Mfr # 04839-140
Zoro # G0511878
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.970"
- Shank Type Straight
- Overall Length 191.50 mm
- Shank Shape Cylindrical
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04839-140
- Zoro # G0511878
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.970" |
Overall Length | 191.50 mm |
Shank Dia. | 1 in |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER32 |
Projection | 51.50 mm |
For Use With | Precision ER Collets |
Features | Balanced Up to 25,000 RPM |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Projection 51.50 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Mini Pick Up Tool (Diamond Holder) 4 Prong (19218)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2060)
- MILWAUKEE TOOL 17/64" Thunderbolt Titanium Coated Drill Bit (48-89-2214)
- RIDGID Replacement Pipe Die, 1-1/4 in., HSS (48270)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS CAT40 x ER40 - 6", slotted nut, CoolFLEX (22265F)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- HHIP ER-11 1/2" Straight Shank Spring Collet Chuck Set (3900-1172)
- Techniks Collets, Chucks & Accessories