Shop All Collet Chucks
Techniks
Straight Shank Collet Chuck Extsn, ER20
Mfr # 04836-2.5
Zoro # G0511887
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.380"
- Shank Type Straight
- Overall Length 100.00 mm
- Shank Shape Cylindrical
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04836-2.5
- Zoro # G0511887
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.380" |
Overall Length | 100.00 mm |
Shank Dia. | 3/4 in |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER20 |
Projection | 38.00 mm |
For Use With | Precision ER Collets |
Features | Balanced Up to 25,000 RPM |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Projection 38.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 49/64 (C17047)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- DRILL AMERICA m4x.7 HSS 4 Flute Hand Tap Set (DWTS4X.7)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 7/16"-20 NF (8140)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Collet (84063-10)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- HHIP 3/4 X 2-1/2" ER-20 Straight Shank Chuck Extension (3900-5112)
- Techniks Collet Chucks